Shop All Wood Screws
Zoro Select
Wood Screw, #6, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.013.0200
Zoro # G2107869
original price:
$2.59
11% off
new price: $2.29
/pk 100, $0.02/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # U25121.013.0200
- Zoro # G2107869
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Drive Size | #2 |
Head Height | 0.103 in |
Head Dia. | 0.244 to 0.279 in |
Minimum Head Width | 0.244 in |
Maximum Head Width | 0.279 in |
Minimum Head Height | 0.091 in |
Head Width | 0.279 in |
Minimum Thread Length | 2 43/64 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Height | 0.103 in |
Overall Length | 2 in |
Details
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 2 in, Head Width 0.279 in, Head Height 0.103 in, Drive Size #2, Threads per Inch 18, Thread Style Partially Threaded, Minimum Thread Length 2 43/64 in, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, Maximum Head Height 0.103 in, Minimum Head Height 0.091 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 1" 18-8 Stainless Steel Cotter Pins 16 16PK (74847)
- CALBRITE Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 41/64 in Ht (S60700HN00)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01210.031.0175)
- MAK-A-KEY Step Key Stock 1, 5/16 in Top W, 18 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SK07-1)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0150)
- ZORO SELECT Wood Screw, #4, 1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.011.0050)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-800620-100P)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Round Head Slotted Drive, 100 PK (U25111.013.0125)
- ZORO SELECT Wood Screw, #4, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (0416DPF)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0150)
- GRK FASTENERS Wood Screw, 3/8 in, 10 in, Stainless Steel 25 PK (96025)
- Zoro Select Self-Tapping Screws