Shop All Wood Screws
Zoro Select
Wood Screw, #6, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK
Mfr # U30025.013.0200
Zoro # G2813225
product price: $6.45
/pk 200, $0.03/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Type Multi-Material Screw
Product Information
- Brand Zoro Select
- MFR # U30025.013.0200
- Zoro # G2813225
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Type | Multi-Material Screw |
Head Style | Pan |
Tip Type | Pointed |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 2 in, Drive Phillips, Drive Size #2, Head Style Pan, System of Measurement Inch, Head Type Pan, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 5x60mm, PK100 (M39100.050.0060)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.375 in L, Stainless Steel Body, 250 PK (27F0406.1-EA250)
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, Stainless Steel, Flat Head, Square Drive, 1500 PK (08207DQG188)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/2-13x1-1/4, PK25 (U07820.050.0125)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0075)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0100)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0200)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0150)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.021.0150)
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 2000 PK (PHZ8.1.25 -2000PC)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Flat Head Slotted Drive, 25 PK (34627)
- Zoro Select Wood Screws