Shop All Wood Screws
Zoro Select
Wood Screw, #6, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 3400 PK
Mfr # B30000.013.0200
Zoro # G1583327
product price: $124.99
/pk 3400, $0.04/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # B30000.013.0200
- Zoro # G1583327
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Drive Size | #2 |
Overall Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Thread Type | Partial Thread |
Head Style | Flat |
Threads per Inch | Partially Threaded |
Type | Multi-Material Screw |
Tip Type | Pointed |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 2 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 3400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07000.050.0090)
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-9-100BR)
- IRWIN Blind Rivet, Countersunk Head, 0.09375 in Dia., 1/4 in L, Aluminum Body, 1000 PK (PAAK302)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Steel (3001870187-12)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0100)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0075)
- ZORO SELECT Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0175)
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.015.0125)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0125)
- ZORO SELECT Wood Screw, #6, 2-1/4 in, Black Phosphate Steel Trim Head Square Drive, 181 PK (DQTI0-60225-181P)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0100)
- Zoro Select Self-Tapping Screws