Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK
Mfr # U25110.013.0050
Zoro # G3211004
product price: $4.19
/pk 100, $0.04/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Head Type Round
- Drive Size #2
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U25110.013.0050
- Zoro # G3211004
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Dia. | 0.24 in |
Head Height | 0.103 in |
Maximum Head Width | 0.26 in |
Minimum Head Height | 0.091 in |
Maximum Head Height | 0.103 in |
Head Width | 0.26 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Width | 0.24 in |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Threads per Inch | 18 |
Tip Type | Pointed |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #6, Fastener Length 1/2 in, Head Width 0.26 in, Head Height 0.103 in, Drive Size #2, Threads per Inch 18, Pack Size Small, Maximum Head Width 0.26 in, Minimum Head Width 0.24 in, Maximum Head Height 0.103 in, Minimum Head Height 0.091 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Alloy Steel (WWG600250025012)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 50 PK (M01200.080.0120)
- DANCO Sealing Washer, Rubber, PlainFinish (36335B)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1/2 in Wd, Black (196802)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-600750-100P)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.013.0125)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain 18-8 Stainless Steel Flat Head Slotted Drive, 100 PK (115028-PG)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0250)
- ZORO SELECT Wood Screw, #9, 3 in, Black Oxide Steel Flat Head Square Drive, 2000 PK (0948DXF17DB8)
- ZORO SELECT Wood Screw, #9, 3 in, Advanced Corrosion Resistance Steel Flat Head 69 PK (P54030-P2)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Plain Brass Flat Head Phillips Drive, 20 PK (68345)
- Zoro Select Self-Tapping Screws