Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK
Mfr # U25130.013.0050
Zoro # G2815261
product price: $7.15
/pk 100, $0.07/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1/2 in
- Drive Size 0.039 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U25130.013.0050
- Zoro # G2815261
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | 0.039 in |
Head Height | 0.083 in |
Head Dia. | 0.244 to 0.279 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.279 in |
Maximum Head Width | 0.279 in |
Minimum Head Width | 0.244 in |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Thread Type | Coarse |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #6, Fastener Length 1/2 in, Head Width 0.279 in, Head Height 0.083 in, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Coupling Nut, 5/16"-18, Steel, Black Oxide, 7/8 in Lg, 9/16 in Hex Wd (Z0084)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (5096TBCR)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Stainless Steel, Plain Finish, 5 PK (U55450.087.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M51456.100.0001)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-800500-100P)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.011.0075)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.011.0050)
- ZORO SELECT Wood Screw, #8, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0062)
- ZORO SELECT Wood Screw, #6, 1/2 in, Nickel Steel Flat Head Phillips Drive, 10000 PK (0608DPLFDN)
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0050)
- SQUEEEEEK NO MORE Floor Repair Squeeknomor (3233)
- Zoro Select Self-Tapping Screws