Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK
Mfr # U51860.013.0050
Zoro # G2814220
product price: $3.15
/pk 100, $0.03/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size 0.039 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51860.013.0050
- Zoro # G2814220
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | 0.039 in |
Head Height | 0.097 in |
Head Dia. | 0.240 to 0.260 in |
Head Width | 0.26 in |
Minimum Head Width | 0.24 in |
Maximum Head Width | 0.26 in |
Dimensional Standards | ASME B18.6.1 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Thread Type | Coarse |
Type | Wood Screw |
Material Grade/Class | 18-8 |
Tip Type | Pointed |
Description
Wood Screw, Finish Plain, Material 18-8 Stainless Steel, Drive Slotted, Screw Size #6, Fastener Length 1/2 in, Head Width 0.26 in, Head Height 0.097 in, Pack Size Small, Maximum Head Width 0.26 in, Minimum Head Width 0.24 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 165 PK (54012)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-437)
- DAGGERZ Wood Screw, #8, 3 in, Black Oxide Low Carbon Steel Flat Head Square Drive, 1500 PK (DLFLSQB08300)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 25 PK (05034S-PWR)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0100)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.016.0100)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0200)
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 8000 PK (0720DFQM17)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-400750-100P)
- ZORO SELECT Wood Screw, #6, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0037)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK (79367)
- Zoro Select Wood Screws