Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1/2 in, Nickel Steel Flat Head Phillips Drive, 10000 PK
Mfr # 0608DPLFDN
Zoro # G9089378
product price: $142.99
/pk 10000, $0.01/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1/2 in
- Material Steel
- Finish Nickel
Product Information
- Brand Zoro Select
- MFR # 0608DPLFDN
- Zoro # G9089378
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Nickel |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
6X1/2 Phil Flat .260-.279 OD no Nibs Deep Thread Wood Screw Fully Threaded Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (61784)
- MIDWEST FASTENER Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 25 PK (30763)
- X1 TOOLS 1/4 x 2 Cotter Pin Clip 25 Pins by X1 Tools (X1E-CON-PIN-COT-1700x25)
- USA INDUSTRIALS #4-40 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-336)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.013.0062)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0200)
- ZORO SELECT Wood Screw, 3 in, Plain Nylon 10 PK (3237516300)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0150)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.013.0150)
- ZORO SELECT Wood Screw, #4, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0100)
- FASTENMASTER Wood Screw, #14, 3-1/2 in, 50 PK (FMFL312-50)
- Zoro Select Self-Tapping Screws