Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 6000 PK
Mfr # 0616DPF
Zoro # G9087165
product price: $377.99
/pk 6000, $0.06/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 0616DPF
- Zoro # G9087165
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
Wood Screws,6-18X1 PHL FLT FUL/,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 30 PK (61471)
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.019.0050)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, Znc, PK100 (U39101.012.0087)
- HERITAGE Cotter Pin Hammerlock, 1/8"x1-1/2", CS PL (CPH-125-1500)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0100)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0100)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK (U30115.019.0350)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 800 PK (1240DPR)
- ZORO SELECT Wood Screw, #8, 1-5/8 in, Black Steel Flat Head Square Drive, 4800 PK (0826DQF17DB)
- ZORO SELECT Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0350)
- NEWPORT FASTENERS Wood Screw, #12, 1 in, Black Oxide Steel Flat Head Phillips Drive, 3000 PK (557967)
- Zoro Select Wood Screws