Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK
Mfr # U51877.013.0100
Zoro # G2813800
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Product Information
- Brand Zoro Select
- MFR # U51877.013.0100
- Zoro # G2813800
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Height | 0.083 in |
Head Dia. | 0.244 to 0.279 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.279 in |
Maximum Head Width | 0.279 in |
Minimum Head Width | 0.244 in |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Material Grade/Class | 18-8 |
Tip Type | Pointed |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Square, Screw Size #6, Fastener Length 1 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U04100.031.0250)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 25 PK (U36050.175.0001)
- ZORO SELECT Jam Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U51092.062.0001)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0805)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0075)
- ZORO SELECT Wood Screw, #10, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.019.0100)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0100)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0075)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0100)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Plain Steel Pan Head Square Drive, 8000 PK (0724DFQM17P)
- GRK FASTENERS CABINET SCREW #8X1-3/4 in. L (12075)
- Zoro Select Self-Tapping Screws