Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1 in, Black Steel Flat Head Square Drive, 9000 PK
Mfr # 0616DQF17DB
Zoro # G8549739
product price: $280.99
/pk 9000, $0.03/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #6
- Material Steel
- Finish Black
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 0616DQF17DB
- Zoro # G8549739
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Black |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
6-13X1 Flat Head Nibbed Square Drive Deep Thread Wood Screw Type 17 Full Thrd Black Ox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel (11413)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 85 mm Length, 25 PK (M07000.120.0085)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (U51060.031.0150)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 50 PK (M51010.060.0080)
- ZORO SELECT Wood Screw, #6, 3/4 in, Black Steel Flat Head Square Drive, 7000 PK (0612DQF17NNB)
- ZORO SELECT Wood Screw, #6, 5/8 in, Black Steel Flat Head Square Drive, 9000 PK (0610DQF17NNB)
- ZORO SELECT Wood Screw, #10, 5/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0062)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1032DPF)
- ZORO SELECT Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.019.0200)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 4000 PK (1012DPF)
- HILLMAN TWINFST CABINET 8X3 (39246)
- Zoro Select Wood Screws