Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK
Mfr # U30005.013.0125
Zoro # G2813338
product price: $3.99
/pk 200, $0.02/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Material Steel
- Drive Size #2
- Thread Style Fully Threaded
- Threads per Inch Fully Threaded
- Type Multi-Material Screw
Product Information
- Brand Zoro Select
- MFR # U30005.013.0125
- Zoro # G2813338
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Drive Size | #2 |
Screw Size | #6 |
Details
Head Type | Flat |
Material | Steel |
Thread Style | Fully Threaded |
Threads per Inch | Fully Threaded |
Type | Multi-Material Screw |
Head Style | Flat |
Drive | Phillips |
Tip Type | Pointed |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Yellow, Material Steel, Screw Size #6, Fastener Length 1 1/4 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/2 in Shaft Dia (PO-150-ZD)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x2 1/2 L, PK5 (WWG-CLP-231)
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.021.0200)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (00257)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (1024DPFB)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1032DPF)
- ZORO SELECT Wood Screw, #12, 2 in, Black Oxide Steel Flat Head Phillips Drive, 1000 PK (1232DPFB)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0062)
- ZORO SELECT Wood Screw, #10, 4 in, Zinc Plated Steel Flat Head Square Drive, 500 PK (1064DQF17D)
- ZORO SELECT Wood Screw, #9, 2 1/2 in, Advanced Corrosion Resistance Steel Flat Head 84 PK (P56035-P2)
- CSH Wood Screw, #7, 1-1/4 in, Plain Stainless Steel Pan Head Square Drive, 7500 PK (0.MPSC07114P17)
- Zoro Select Self-Tapping Screws