Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.013.0125
Zoro # G2815648
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1-1/4 in
- Drive Size #2
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U25121.013.0125
- Zoro # G2815648
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Height | 0.083 in |
Head Dia. | 0.244 to 0.279 in |
Minimum Head Width | 0.244 in |
Maximum Head Width | 0.279 in |
Head Width | 0.279 in |
Dimensional Standards | ASME B18.6.1 |
Overall Length | 1 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 1 1/4 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 5/16"-18, Hexavalent Chromium Zinc, 6 Inserts (EZ-951618-25)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 29/64 in Ht, 50 PK (U11610.050.0001)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (MSI-150)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.011.0100)
- ZORO SELECT Wood Screw, #2, 3/4 in, Zinc Plated Steel Truss Head Square Drive, 6000 PK (0812DQT17)
- ZORO SELECT Wood Screw, #12, 2 in, Plain 18-8 Stainless Steel Flat Head Slotted Drive, 100 PK (115020-PG)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0100)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0200)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.016.0100)
- ZORO SELECT Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK (1232DQF)
- HILLMAN Wood Screw, #8, 1-3/4 in, Zinc Plated (48580)
- Zoro Select Wood Screws