Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 9000 PK
Mfr # 0624DPFD
Zoro # G8547097
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 0624DPFD
- Zoro # G8547097
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
6-13X1 1/2 Phillips Flat Head no Nibs Deep Thread Wood Screw 2/3 Threaded Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (SC22050160-14-100P1)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 3/16 in Shaft Dia, 50 PK (U36230.018.0001)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 1.25 in L, Steel Body, 95 PK (270620U.1)
- ACEDS 8-10 Phillip Plastic Anchor Kit (5325790)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0200)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.016.0075)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.016.0250)
- ZORO SELECT Wood Screw, #8, 3 in, Black Steel Flat Head Phillips Drive, 1600 PK (0848DPF17B)
- ZORO SELECT Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0200)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0125)
- HILLMAN Wood Screw, #8, 1/2 in, Zinc Plated Steel Pan Head Torx Drive (116936)
- Zoro Select Self-Tapping Screws