Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK
Mfr # U51866.013.0150
Zoro # G2814080
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51866.013.0150
- Zoro # G2814080
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Dia. | 0.240 to 0.260 in |
Head Height | 0.097 in |
Maximum Head Width | 0.26 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Width | 0.24 in |
Head Width | 0.26 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Thread Type | Coarse |
Type | Wood Screw |
Material Grade/Class | 18-8 |
Tip Type | Pointed |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #6, Fastener Length 1 1/2 in, Head Width 0.26 in, Head Height 0.097 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.26 in, Minimum Head Width 0.24 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 9/16 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP242)
- E-Z ANCOR E-Z Ancor 40 lbs Tension Strength 1" L, Nylon (25325)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 3/8 in Bore Dia. (HO-137SS)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07230.025.0050)
- ZORO SELECT Wood Screw, #10, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0100)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0150)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0100)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.013.0125)
- ZORO SELECT Wood Screw, #8, 7/16 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (0807DXT6)
- ZORO SELECT Wood Screw, #6, 2 in, Black Steel Flat Head Square Drive, 5000 PK (0632DQF17DB)
- NEWPORT FASTENERS Wood Screw, #2, 5/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (263507-100)
- Zoro Select Self-Tapping Screws