Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK
Mfr # U51877.013.0150
Zoro # G2813785
product price: $7.79
/pk 100, $0.08/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Product Information
- Brand Zoro Select
- MFR # U51877.013.0150
- Zoro # G2813785
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Dia. | 0.244 to 0.279 in |
Head Height | 0.083 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Width | 0.244 in |
Head Width | 0.279 in |
Maximum Head Width | 0.279 in |
Overall Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Type | Wood Screw |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Square, Screw Size #6, Fastener Length 1 1/2 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/4 in L, 100 PK (MB38114)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 3400 PK (B30000.013.0200)
- TOTALTURF 461444 Plastic Cap Roofing Nails - 1.75 in. (TO135451)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.062.2400)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.019.0150)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0050)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0150)
- ZORO SELECT Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (0864DPF)
- ZORO SELECT Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0350)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0100)
- MIDWEST FASTENER Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02590)
- Zoro Select Self-Tapping Screws