Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.013.0150
Zoro # G1829488
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Product Information
- Brand Zoro Select
- MFR # U51876.013.0150
- Zoro # G1829488
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Height | 0.083 in |
Head Dia. | 0.244 to 0.279 in |
Minimum Head Width | 0.244 in |
Maximum Head Width | 0.279 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.279 in |
Overall Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Tip Type | Pointed |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #6, Fastener Length 1 1/2 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK (N04360.062.0700)
- WRAP-IT Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 4 PK (A704-24B)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.016.0100)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3-1/2" L, Steel Zinc Plated, 100 PK (05531-PWR)
- ZORO SELECT Wood Screw, #8, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0300)
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0062)
- ZORO SELECT Wood Screw, #10, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0300)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0125)
- ZORO SELECT Wood Screw, #14, 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0400)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.013.0100)
- DELTANA Wood Screw, #10, 2 in, Nickel Steel (SCWST1020U15)
- Zoro Select Self-Tapping Screws