Shop All Wood Screws
Zoro Select
Wood Screw, #5, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.012.0075
Zoro # G2813995
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Product Information
- Brand Zoro Select
- MFR # U51876.012.0075
- Zoro # G2813995
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Height | 0.075 in |
Head Dia. | 0.220 to 0.252 in |
Minimum Head Width | 0.22 in |
Head Width | 0.252 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Width | 0.252 in |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Thread Type | Coarse |
Type | Wood Screw |
Material Grade/Class | 18-8 |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #5, Fastener Length 3/4 in, Head Width 0.252 in, Head Height 0.075 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.252 in, Minimum Head Width 0.22 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Phillips Drive, 2000 PK (0832CPG)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 5 PK (78332)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 21/32" L, Aluminum Plain, 500 PK (5ZVL6)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 3/8", 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized (N245-126)
- ZORO SELECT Wood Screw, #6, 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0037)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0250)
- ZORO SELECT Wood Screw, #10, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0100)
- ZORO SELECT Wood Screw, #9, 1 in, Black Steel Flat Head Square Drive, 5000 PK (0916DQF17NNB)
- ZORO SELECT Wood Screw, #8, 1 5/8 in, Advanced Corrosion Resistance Steel Flat Head 142 PK (P55020-P2)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.013.0150)
- KANEBRIDGE #2 x 1/4 Round Head Type U Drive Screw 18-8 Stainless Steel - Pkg of 10000 (0204U188)
- Zoro Select Self-Tapping Screws