Shop All Wood Screws
Zoro Select
Wood Screw, #4, 3/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.011.0037
Zoro # G2815745
original price:
$6.65
21% off
new price: $5.19
/pk 100, $0.05/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #4
- Drive Size #1
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # U25121.011.0037
- Zoro # G2815745
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 3/8 in |
Drive Size | #1 |
Head Height | 0.067 in |
Head Dia. | 0.195 to 0.225 in |
Maximum Head Width | 0.225 in |
Minimum Head Width | 0.195 in |
Head Width | 0.225 in |
Overall Length | 3/8 in |
Dimensional Standards | ASME B18.6.1 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #4, Fastener Length 3/8 in, Head Width 0.225 in, Head Height 0.067 in, Drive Size #1, Pack Size Small, Maximum Head Width 0.225 in, Minimum Head Width 0.195 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U04100.031.0125)
- DEWALT Staples, 9 ga, Round Crown, 1-1/2 in Leg L, Steel, 960 PK (DFS9150B1G)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02939)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (DDSMS10114)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0125)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (0940DPFNDB)
- ZORO SELECT Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.021.0100)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.021.0125)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0150)
- ZORO SELECT Wood Screw, #6, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0100)
- HILLMAN Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Phillips Drive (48387)
- Zoro Select Wood Screws