Shop All Wood Screws
Zoro Select
Wood Screw, #4, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK
Mfr # U25880.011.0075
Zoro # G2814485
product price: $1.35
/pk 100, $0.01/ea
Sold in multiples of 13 for $17.55
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 0.031 in
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.1
Product Information
- Brand Zoro Select
- MFR # U25880.011.0075
- Zoro # G2814485
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 3/4 in |
Drive Size | 0.031 in |
Head Dia. | 0.195 to 0.225 in |
Head Height | 0.094 in |
Maximum Head Width | 0.225 in |
Minimum Head Width | 0.195 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.225 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Thread Type | Coarse |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #4, Fastener Length 3/4 in, Head Width 0.225 in, Head Height 0.094 in, Pack Size Small, Maximum Head Width 0.225 in, Minimum Head Width 0.195 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4-10 HEAVY SQUARE NUT PLAIN (75NQHP)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Stainless Steel Body, 250 PK (SSD68SSBS200)
- ZORO SELECT #4-40 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0025)
- ZORO SELECT Machine Screw Nut, 1/2"-13, Nylon, 6/6, Plain, 7/16 in Ht, 10 PK (0450013HN)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.019.0150)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0062)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0250)
- ZORO SELECT Wood Screw, #14, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0200)
- ZORO SELECT Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (0864DPF)
- ZORO SELECT Wood Screw, #10, 2-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0225)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 9000 PK (0624DPFD)
- Zoro Select Wood Screws