Shop All Wood Screws
Zoro Select
Wood Screw, #4, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK
Mfr # U51880.011.0075
Zoro # G2813715
product price: $2.15
/pk 100, $0.02/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 0.031 in
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Product Information
- Brand Zoro Select
- MFR # U51880.011.0075
- Zoro # G2813715
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 3/4 in |
Drive Size | 0.031 in |
Head Height | 0.094 in |
Head Dia. | 0.195 to 0.225 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.225 in |
Maximum Head Width | 0.225 in |
Minimum Head Width | 0.195 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Material Grade/Class | 18-8 |
Tip Type | Pointed |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Slotted, Screw Size #4, Fastener Length 3/4 in, Head Width 0.225 in, Head Height 0.094 in, Pack Size Small, Maximum Head Width 0.225 in, Minimum Head Width 0.195 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0008)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.375 in L, Steel Body, 275 PK (270606-1)
- BUILDPRO Socket Shoulder Screw Set, 2.15 In (T832610)
- HAMPTON Square U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel (02-3452-500)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0150)
- ZORO SELECT Wood Screw, #4, 1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.011.0050)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0125)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Square Drive, 600 PK (1248DQF)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0062)
- ZORO SELECT Wood Screw, #8, 1 5/8 in, Advanced Corrosion Resistance Steel Flat Head 142 PK (P55020-P2)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Bronze Steel Flat Head Phillips Drive, 10 PK (931146)
- Zoro Select Self-Tapping Screws