Shop All Wood Screws
Zoro Select
Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK
Mfr # U25140.011.0050
Zoro # G2494292
product price: $5.69
/pk 100, $0.06/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #4
- Drive Size #0
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U25140.011.0050
- Zoro # G2494292
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/2 in |
Drive Size | #0 |
Head Dia. | 0.195 in |
Head Height | 0.067 in |
Maximum Head Width | 0.225 in |
Head Width | 0.225 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Width | 0.195 in |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Square, Screw Size #4, Fastener Length 1/2 in, Head Width 0.225 in, Head Height 0.067 in, Drive Size #0, Pack Size Small, Maximum Head Width 0.225 in, Minimum Head Width 0.195 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.25 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M04171.120.0040)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03017)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (161151)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3720-12.00TWK)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.011.0075)
- ZORO SELECT Wood Screw, #6, 2-1/4 in, Black Phosphate Steel Trim Head Square Drive, 181 PK (DQTI0-60225-181P)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0150)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 10000 PK (06C08DPFDAB)
- ZORO SELECT Wood Screw, #14, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0250)
- ZORO SELECT Wood Screw, #2, 1-1/4 in, Zinc Plated Flat Head Square Drive, 5000 PK (0620DQF17NN)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Black Steel Flat Head Phillips Drive, 25 PK (79352)
- Zoro Select Self-Tapping Screws