Shop All Wood Screws
Zoro Select
Wood Screw, #4, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK
Mfr # 0416DPF
Zoro # G9087016
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #4
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 0416DPF
- Zoro # G9087016
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
4-22X1 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Flat Washer, Fits Bolt Size 3/8" , Steel Armor Coat Finish, 50 PK (UST237821)
- TAPCON 1/4-inch x 2-1/4-inch Climaseal Blue Flat Head T30 Concrete Screw Anchors With Drill Bit, 225PK (24580CT25)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91450)
- HILLMAN Common Nail, 3-1/4 in L, 12D, Steel, Bright Finish (461577)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0100)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0300)
- ZORO SELECT Wood Screw, #10, 2 in, Black Oxide Steel Round Head Square Drive, 2000 PK (1032DQRWDB)
- ZORO SELECT Wood Screw, #9, 2 1/2 in, Green Steel Flat Head Combonation Slotted/Phillips Drive, 84 PK (P54025-P2)
- ZORO SELECT Wood Screw, #8, 1/2 in, Plain Brass Oval Head Slotted Drive, 100 PK (U49250.016.0050)
- ZORO SELECT Wood Screw, #6, 3/4 in, Black Oxide Carbon Steel Flat Head Phillips Drive, 7000 PK (0612DPF17NNB)
- NEWPORT FASTENERS Wood Screw, #16, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK (978691-300)
- Zoro Select Wood Screws