Shop All Wood Screws
Zoro Select
Wood Screw, #4, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.011.0125
Zoro # G2281721
original price:
$15.00
19% off
new price: $12.15
/pk 100, $0.12/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #4
- Drive Size #1
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # U25121.011.0125
- Zoro # G2281721
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1-1/4 in |
Drive Size | #1 |
Head Dia. | 0.195 to 0.225 in |
Head Height | 0.067 in |
Maximum Head Width | 0.225 in |
Minimum Head Width | 0.195 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.225 in |
Overall Length | 1 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Thread Type | Coarse |
Tip Type | Pointed |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #4, Fastener Length 1 1/4 in, Head Width 0.225 in, Head Height 0.067 in, Drive Size #1, Pack Size Small, Maximum Head Width 0.225 in, Minimum Head Width 0.195 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK (5WY99)
- FOWLER JACK SCREW UTILITY SET (521040000 BOM)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS12114)
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish (A0340160132EZ)
- ZORO SELECT Wood Screw, #4, 3/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0037)
- ZORO SELECT Wood Screw, #14, 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0400)
- ZORO SELECT Wood Screw, #10, 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0175)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898108-PG)
- ZORO SELECT Wood Screw, #4, 3/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-400370-100P)
- ZORO SELECT Wood Screw, #10, 3-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 1000 PK (PHZ8.3.5 -1000PC)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 60 PK (30721)
- Zoro Select Wood Screws