Shop All Wood Screws
Zoro Select
Wood Screw, #2, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 10000 PK
Mfr # 0204DSR
Zoro # G9092668
product price: $365.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 0204DSR
- Zoro # G9092668
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #2 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Wood Screw |
Description
2-26X1/4 Slotted Round Full Body Wood Screw Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Washer, Rubber, 5 PK (36812B)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 2 in, Zinc Plated Hex Hex Drive (A0360240200Z)
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 36 in L, 3/16 in W, 3/16 in H (WWG700187018736)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48601)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.016.0125)
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.013.0050)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 6000 PK (0616DPF)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (0620DPF)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0075)
- ZORO SELECT Wood Screw, #8, 7/16 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (0807DXT6)
- NEWPORT FASTENERS Wood Screw, #8, 1-1/4 in, Plain Case Hardened Steel Flat Head Square Drive, 6500 PK (248615-6500)
- Zoro Select Self-Tapping Screws