Shop All Wood Screws
Zoro Select
Wood Screw, #12, 3 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK
Mfr # U25141.021.0300
Zoro # G2814729
product price: $4.19
/pk 100, $0.04/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Yellow
- Standards ASME B18.6.1
Product Information
- Brand Zoro Select
- MFR # U25141.021.0300
- Zoro # G2814729
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3 in |
Drive Size | #3 |
Head Dia. | 0.389 to 0.438 in |
Head Height | 0.132 in |
Maximum Head Width | 0.438 in |
Minimum Head Width | 0.389 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.438 in |
Overall Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Square, Screw Size #12, Fastener Length 3 in, Head Width 0.438 in, Head Height 0.132 in, Drive Size #3, Pack Size Small, Maximum Head Width 0.438 in, Minimum Head Width 0.389 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, #8-32, Malleable Iron, Zinc Plated, 0.438 in Ht, 1 in Max Wing Span, 10 PK (0-8A-700A87-)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07000.037.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 1150 PK (B38206.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 50 PK (M51530.080.0001)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.011.0050)
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.021.0100)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.011.0075)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0150)
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.25 -200PC)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0125)
- GRK FASTENERS GRK 3662079 8 x 2.5 in. RT Composite Trim Screws; White (3662079)
- Zoro Select Wood Screws