Shop All Wood Screws
Zoro Select
Wood Screw, #12, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.021.0350
Zoro # G9189257
product price: $27.99
/pk 200, $0.14/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U30000.021.0350
- Zoro # G9189257
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3-1/2 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Thread Type | Partial Thread |
Head Style | Flat |
Type | Multi-Material Screw |
Threads per Inch | Partially Threaded |
Tip Type | Pointed |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #12, Fastener Length 3 1/2 in, Drive Phillips, Drive Size #3, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK (U12920.100.0001)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.5 in L, Steel Body, 220 PK (270608U.1)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 10 PK (U01200.050.0375)
- FASTENMASTER Cortex No. 10 X 2-1/2 in. L Madeira Torx Ttap Button Head Hidden Deck Fastener 224 pc (CTXCL-TX1LFSLMD)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0150)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0125)
- ZORO SELECT Wood Screw, #12, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0175)
- ZORO SELECT Wood Screw, #10, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0075)
- ZORO SELECT Wood Screw, #8, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (0856DPF)
- ZORO SELECT Wood Screw, 1-1/2 in, Plain Nylon 10 PK (3225020150)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0125)
- Zoro Select Wood Screws