Shop All Wood Screws
Zoro Select
Wood Screw, #12, 2 in, Black Oxide Steel Flat Head Phillips Drive, 1000 PK
Mfr # 1232DPFB
Zoro # G9088319
product price: $200.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
- Standards Thread
Product Information
- Brand Zoro Select
- MFR # 1232DPFB
- Zoro # G9088319
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
Wood Screws,12-11X2 PHL FLT FUL,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Flat Head (4101010400162)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 67 mm Shaft Dia, 5 PK (M36000.067.0001)
- HOLO-KROME M5 Socket Head Cap Screw, Black Alloy Steel, 50 mm Length (76148)
- KEENSERT Key Locking Insert, 4 Keys, 1/4"-28 Int Thrd Sz (MS51831-202L)
- ZORO SELECT Wood Screw, #10, 3/4 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (1012DPFB)
- ZORO SELECT Wood Screw, #10, 2 in, Black Oxide Steel Flat Head Phillips Drive, 1000 PK (1032DPFB)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (1024DPFB)
- ZORO SELECT Wood Screw, #6, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0037)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0125)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 4000 PK (0832DPFND)
- SIMPSON STRONG-TIE 10in x .220 Timber Screw Interior Grade (SDWS221000-RP1)
- Zoro Select Wood Screws