Shop All Wood Screws
Zoro Select
Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.021.0250
Zoro # G9683012
product price: $14.89
/pk 200, $0.07/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U30000.021.0250
- Zoro # G9683012
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-1/2 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Thread Type | Partial Thread |
Threads per Inch | Partially Threaded |
Head Style | Flat |
Type | Multi-Material Screw |
Tip Type | Pointed |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #12, Fastener Length 2 1/2 in, Drive Phillips, Drive Size #3, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.160.1000)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121800)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 50 PK (U07000.037.0137)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 2 in, 2 in Wd, Black, 50 PK (G2X2K72)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0125)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0150)
- ZORO SELECT Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0200)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.016.0100)
- ZORO SELECT Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0050)
- ZORO SELECT Wood Screw, #12, 2 in, Plain 18-8 Stainless Steel Flat Head Slotted Drive, 100 PK (115020-PG)
- GRIP-RITE Wood Screw, #6, 1-1/4 in, Bugle Head Phillips Drive, 8000 PK (PTN1148M)
- Zoro Select Wood Screws