Shop All Wood Screws
Zoro Select
Wood Screw, #12, 1 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK
Mfr # U25141.021.0100
Zoro # G2814765
product price: $3.35
/pk 100, $0.03/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Yellow
- Standards ASME B18.6.1
Product Information
- Brand Zoro Select
- MFR # U25141.021.0100
- Zoro # G2814765
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Drive Size | #3 |
Head Dia. | 0.389 to 0.438 in |
Head Height | 0.132 in |
Minimum Head Width | 0.389 in |
Maximum Head Width | 0.438 in |
Dimensional Standards | ASME B18.6.1 |
Overall Length | 1 in |
Head Width | 0.438 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Square, Screw Size #12, Fastener Length 1 in, Head Width 0.438 in, Head Height 0.132 in, Drive Size #3, Pack Size Small, Maximum Head Width 0.438 in, Minimum Head Width 0.389 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBORN Deck Screw, #9 x 3 in, Carbon Steel, Flat Head, Torx Drive, 2000 PK (DT62V300)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61675)
- ZORO SELECT Carriage Bolt, 5/8-11, 4 in., PK10 (U08305.062.0400)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga, 44 PK (4NEN9)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.011.0050)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.013.0100)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.016.0250)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0250)
- ZORO SELECT Wood Screw, #9, 3 in, Advanced Corrosion Resistance Steel Flat Head 69 PK (P54030-P2)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Stainless Steel Round Head Square Drive, 1450 PK (1048DXRW17)
- DELTANA Wood Screw, #14, 1-1/2 in, Oil Rubbed Bronze Brass Flat Head Phillips Drive (SCWB14125U10B)
- Zoro Select Self-Tapping Screws