Shop All Wood Screws
Zoro Select
Wood Screw, #12, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.021.0125
Zoro # G2815395
original price:
$4.43
12% off
new price: $3.89
/pk 100, $0.04/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #12
- Drive Size #3
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # U25121.021.0125
- Zoro # G2815395
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/4 in |
Drive Size | #3 |
Head Dia. | 0.389 to 0.438 in |
Head Height | 0.153 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.438 in |
Maximum Head Width | 0.438 in |
Minimum Thread Length | 1 59/64 in |
Minimum Head Width | 0.389 in |
Minimum Head Height | 0.139 in |
Maximum Head Height | 0.153 in |
Overall Length | 1 1/4 in |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #12, Fastener Length 1 1/4 in, Head Width 0.438 in, Head Height 0.153 in, Drive Size #3, Threads per Inch 11, Thread Style Partially Threaded, Minimum Thread Length 1 59/64 in, Pack Size Small, Maximum Head Width 0.438 in, Minimum Head Width 0.389 in, Maximum Head Height 0.153 in, Minimum Head Height 0.139 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0075)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.3125 in L, Aluminum Body, 250 PK (70A0405P-EA-250)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0125)
- USA INDUSTRIALS #10-24 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-377)
- ZORO SELECT Wood Screw, #9, 3 in, Advanced Corrosion Resistance Steel Flat Head 69 PK (P54030-P2)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0150)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0150)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.021.0300)
- ZORO SELECT Wood Screw, #10, 3 in, Black Oxide Steel Flat Head Phillips Drive, 700 PK (1048DPFB)
- ZORO SELECT Wood Screw, #9, 3 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (0948DQF17D8)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0175)
- Zoro Select Wood Screws