Shop All Wood Screws
Zoro Select
Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U25120.019.0075
Zoro # G3077243
original price:
$3.18
53% off
new price: $1.49
/pk 100, $0.01/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U25120.019.0075
- Zoro # G3077243
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | #3 |
Head Height | 0.137 in |
Head Dia. | 0.34 in |
Minimum Head Width | 0.34 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Height | 0.137 in |
Maximum Head Width | 0.385 in |
Head Width | 0.385 in |
Minimum Head Height | 0.123 in |
Minimum Thread Length | 1 27/64 in |
Overall Length | 3/4 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 3/4 in, Head Width 0.385 in, Head Height 0.137 in, Drive Size #3, Threads per Inch 13, Thread Style Partially Threaded, Minimum Thread Length 1 27/64 in, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, Maximum Head Height 0.137 in, Minimum Head Height 0.123 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lock Nut, #12-24, Zinc Plated (A042014000K)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, White (AWH100)
- HILLMAN 50Pk 1/2 Lock Washer (300315)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 50 PK (M04104.080.0100)
- ZORO SELECT Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0175)
- ZORO SELECT Wood Screw, #10, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0062)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0300)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0050)
- ZORO SELECT Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (0864DPF)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0100)
- GRK FASTENERS GRK 0151217 10 x 3.12 in. RSS Structural Support Cabinet Screw (151217)
- Zoro Select Self-Tapping Screws