Shop All Wood Screws
Zoro Select
Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.019.0350
Zoro # G2098960
product price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Drive Size #3
- Material Steel
- Finish Zinc Yellow
Product Information
- Brand Zoro Select
- MFR # U25121.019.0350
- Zoro # G2098960
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Drive Size | #3 |
Head Dia. | 0.340 to 0.385 in |
Head Height | 0.137 in |
Minimum Head Height | 0.123 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Width | 0.34 in |
Head Width | 0.385 in |
Maximum Head Width | 0.385 in |
Minimum Thread Length | 4 11/64 in |
Maximum Head Height | 0.137 in |
Overall Length | 3 1/2 in |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 3 1/2 in, Head Width 0.385 in, Head Height 0.137 in, Drive Size #3, Threads per Inch 13, Thread Style Partially Threaded, Minimum Thread Length 4 11/64 in, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, Maximum Head Height 0.137 in, Minimum Head Height 0.123 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 100 PK (03815)
- G.L. HUYETT Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain (WKC-00T)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37000.050.0001)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 5 PK (U04360.062.0650)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0150)
- ZORO SELECT Wood Screw, #14, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0250)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0125)
- ZORO SELECT Wood Screw, 1-1/2 in, Plain Nylon 10 PK (3225020150)
- ZORO SELECT Wood Screw, #6, 1 in, Black Steel Flat Head Square Drive, 9000 PK (0616DQF17DB)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-400750-100P)
- L.H. DOTTIE Wood Screw, #12, 2 in, Plain Brass Flat Head Phillips Drive, 50 PK (PHFWB122)
- Zoro Select Wood Screws