Shop All Wood Screws
Zoro Select
Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK
Mfr # U25140.019.0200
Zoro # G3468586
original price:
$5.19
17% off
new price: $4.29
/pk 100, $0.04/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U25140.019.0200
- Zoro # G3468586
- UPC # 008236812657
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Drive Size | #2 |
Head Height | 0.116 in |
Head Dia. | 0.34 in |
Maximum Head Width | 0.385 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.385 in |
Minimum Head Width | 0.34 in |
Overall Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Square, Screw Size #10, Fastener Length 2 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 8000 PK (1006BW)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/8 in L, Steel Body, 100 PK (U34130.025.0814)
- ZORO SELECT Hex Nut, M45-4.50, Steel, Grade 2H, Black Oxide, 45 mm Ht (M22200.450.0001)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (N04104.043.0225)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0100)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0150)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Square Drive, 1500 PK (1048DQF17D)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 2200 PK (0840DQFD)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1032DPF)
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.024.0300)
- DENDESIGNS 1 in. Wood Screw No. 10, Antique Brass - Steel (DE2667225)
- Zoro Select Self-Tapping Screws