Shop All Wood Screws
Zoro Select
Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.019.0200
Zoro # G2813426
product price: $9.19
/pk 200, $0.05/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U30000.019.0200
- Zoro # G2813426
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Thread Type | Partial Thread |
Type | Multi-Material Screw |
Head Style | Flat |
Threads per Inch | Partially Threaded |
Tip Type | Pointed |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 2 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 4 in Bore Dia. (KG-400SJ)
- ZORO SELECT Carriage Bolt, 1/4-20, 2 in., PK100 (U51500.025.0200)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-7/8 in Shaft Dia, 10 PK (CG-187ST OIL)
- AVK Rivet Nut, M5-0.80 Thread Size, 10.54 mm Flange Dia., 12.07 mm L, Steel, 25 PK (ALS4T-580-3.3)
- ZORO SELECT Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0175)
- ZORO SELECT Wood Screw, #10, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0062)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0075)
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 2000 PK (PHZ8.1.25 -2000PC)
- ZORO SELECT Wood Screw, #6, 5/8 in, Black Steel Flat Head Square Drive, 9000 PK (0610DQF17NNB)
- ZORO SELECT Wood Screw, #14, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0150)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0175)
- Zoro Select Self-Tapping Screws