Shop All Wood Screws
Zoro Select
Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK
Mfr # 1032DPF
Zoro # G9087384
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 1032DPF
- Zoro # G9087384
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
Wood Screws,10-13X2 PHL FLT FUL,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 50 PK (M04170.140.0025)
- G.L. HUYETT Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 21.46 mm L, Steel (BTI-CAH2-8125-7.9/B1)
- ZORO SELECT Carriage Bolt, 1/4-20, 5 in., PK50 (U51500.025.0500)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.037.3600)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0100)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0150)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0075)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0300)
- ZORO SELECT Wood Screw, #9, 3 in, Black Oxide Steel Flat Head Square Drive, 2000 PK (0948DQF17DB8)
- ZORO SELECT Wood Screw, #8, 7/16 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (0807DXT6)
- RICHELIEU 3/8-inch x 4 1/2-inch CST Torx Star Drive General Construction Screw, 50PK (FTC17GO38412L)
- Zoro Select Wood Screws