Shop All Wood Screws
Zoro Select
Wood Screw, #10, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK
Mfr # U49876.019.0200
Zoro # G2549906
product price: $57.75
/pk 100, $0.58/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Material Brass
- Finish Plain
- Head Height 0.116 in
Product Information
- Brand Zoro Select
- MFR # U49876.019.0200
- Zoro # G2549906
- UPC # 008236833065
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Head Height | 0.116 in |
Head Dia. | 0.34 in |
Minimum Head Width | 0.34 in |
Drive Size | #3 |
Maximum Head Width | 0.385 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.385 in |
Overall Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Description
Wood Screw, Finish Plain, Material Brass, Drive Phillips, Screw Size #10, Fastener Length 2 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #3, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH INDUSTRIES Hitch Pin, Red Head 5/8x5-3/4 in. (4011323)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Truss Head Torx Drive, 40 PK (36983)
- OZCO Ozco 56651 3/4-Inch By 8 To 10-Inch Owt Timber Bolts, (2 Per Pack) (56651)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 12 PK (R4255-10)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0100)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 5500 PK (0824DPF17)
- ZORO SELECT Wood Screw, #4, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-401000-100P)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0125)
- ZORO SELECT Wood Screw, #2, 3/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-200370-100P)
- ZORO SELECT Wood Screw, #14, 4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.024.0400)
- WOODPRO FASTENERS Wood Screw, #8, 2 in, Gold Flat Head Torx Drive, 1 PK (AP8X2-5)
- Zoro Select Self-Tapping Screws