Shop All Wood Screws
Zoro Select
Wood Screw, #10, 2-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 150 PK
Mfr # PHZ8.2.5 -150PC
Zoro # G4185693
original price:
$23.14
14% off
new price: $19.85
/pk 150, $0.13/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Drive Size T20
- Material Steel
- Finish Zinc Plated
- Materials for Use With MDF Boards, Wood
Product Information
- Brand Zoro Select
- MFR # PHZ8.2.5 -150PC
- Zoro # G4185693
- UPC # 663807999467
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-7/16 in |
Drive Size | T20 |
Head Dia. | 0.5625 in |
Head Height | 0.063 in |
Head Width | 0.563 in |
Overall Length | 2 7/16 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | MDF Boards, Wood |
Item | Wood Screw |
Application | Self-Tapping for Wood |
Type | Wood Screw |
Includes Washer | No |
Includes Nut | No |
Tip Type | Pointed |
Description
Cabinet Screw, Finish Zinc Plated, Material Steel, Drive Torx, Screw Size #10, Fastener Length 2 7/16 in, Head Width 0.563 in, Head Height 0.063 in, Drive Size T20, Pack Size Small, System of Measurement Inch, Head Type Flat, Application Self-Tapping for Wood, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 25 PK (M51000.100.0070)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP066)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.050.0001)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-18 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK (5WY74)
- ZORO SELECT Wood Screw, #10, 1-1/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.125 -200PC)
- ZORO SELECT Wood Screw, #10, 2-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 1500 PK (PHZ8.2.5 -1500PC)
- ZORO SELECT Wood Screw, #10, 3 15/16 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (PHZ8.4 -100PC)
- ZORO SELECT Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0087)
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 2000 PK (PHZ8.1.25 -2000PC)
- ZORO SELECT Wood Screw, #10, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (KK.MET.SCR.100)
- NEWPORT FASTENERS Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 2750 PK (275871-2750)
- Zoro Select Self-Tapping Screws