Shop All Wood Screws
Zoro Select
Wood Screw, #10, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK
Mfr # U30025.019.0100
Zoro # G2813128
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Type Multi-Material Screw
Product Information
- Brand Zoro Select
- MFR # U30025.019.0100
- Zoro # G2813128
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Type | Multi-Material Screw |
Head Style | Pan |
Tip Type | Pointed |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 1 in, Drive Phillips, Drive Size #2, Head Style Pan, System of Measurement Inch, Head Type Pan, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 50 PK (U51000.025.0200)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 10.9, Zinc Plated, 24 mm Ht, 100 PK (L12410.240.0001)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M55050.100.0040)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel, 5 PK (4428-416SS)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0062)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0175)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0075)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898162-PG)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0350)
- ZORO SELECT Wood Screw, #14, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0250)
- HILLMAN Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive (42470)
- Zoro Select Wood Screws