Shop All Wood Screws
Zoro Select
Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK
Mfr # U25130.019.0100
Zoro # G2815167
product price: $8.39
/pk 100, $0.08/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
- Standards ASME B18.6.1
Product Information
- Brand Zoro Select
- MFR # U25130.019.0100
- Zoro # G2815167
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Head Height | 0.116 in |
Head Dia. | 0.340 to 0.385 in |
Minimum Head Width | 0.34 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Thread Length | 45/64 in |
Head Width | 0.385 in |
Maximum Head Width | 0.385 in |
Drive Size | #3 |
Overall Length | 1 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #10, Fastener Length 1 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #3, Threads per Inch 13, Thread Style Partially Threaded, Minimum Thread Length 45/64 in, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0200)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 10 PK (71305)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 4 PK (79205)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (M07040.100.0090)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.013.0062)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.016.0075)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.019.0150)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (1020DQF)
- ZORO SELECT Wood Screw, #6, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0100)
- ZORO SELECT Wood Screw, #14, 2 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.024.0350)
- MIDWEST FASTENER Wood Screw, #2, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62063)
- Zoro Select Self-Tapping Screws