Shop All Wood Screws
Zoro Select
Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 2000 PK
Mfr # PHZ8.1.25 -2000PC
Zoro # G4713861
product price: $155.99
/pk 2000, $0.08/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Drive Size T20
- Material Steel
- Finish Zinc Plated
- Materials for Use With MDF Boards, Wood
Product Information
- Brand Zoro Select
- MFR # PHZ8.1.25 -2000PC
- Zoro # G4713861
- UPC # 663807999757
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-3/16 in |
Drive Size | T20 |
Head Height | 0.063 in |
Head Dia. | 0.5625 in |
Overall Length | 1 3/16 in |
Head Width | 0.563 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | MDF Boards, Wood |
Item | Wood Screw |
Type | Wood Screw |
Application | Self-Tapping for Wood |
Includes Nut | No |
Includes Washer | No |
Tip Type | Pointed |
Description
Cabinet Screw, Finish Zinc Plated, Material Steel, Drive Torx, Screw Size #10, Fastener Length 1 3/16 in, Head Width 0.563 in, Head Height 0.063 in, Drive Size T20, Pack Size Bulk, System of Measurement Inch, Head Type Flat, Application Self-Tapping for Wood, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 50 PK (M51050.020.0004)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Vinyl Coated, Round Head, 21 Degrees, 5000 PK (GR07)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M12 Copper, Copper Finish, 8 PK (34667)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/8"-9, 10 in Shank, 1-3/4 in ID, Steel, Galvanized (N2009-10)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Torx Drive, 7300 PK (0820DTF17D)
- ZORO SELECT Wood Screw, #10, 2-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 1500 PK (PHZ8.2.5 -1500PC)
- ZORO SELECT Wood Screw, #10, 2-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 150 PK (PHZ8.2.5 -150PC)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0200)
- ZORO SELECT Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0175)
- ZORO SELECT Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0175)
- ITW Wood Screw, #8, 2-1/2 in, Stainless Steel Torx Drive, 80 PK (120660)
- Zoro Select Self-Tapping Screws