Shop All Wood Screws
Zoro Select
Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK
Mfr # U25710.019.0150
Zoro # G2814616
product price: $19.39
/pk 100, $0.19/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U25710.019.0150
- Zoro # G2814616
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Height | 0.137 in |
Head Dia. | 0.334 to 0.359 in |
Maximum Head Width | 0.359 in |
Minimum Head Height | 0.123 in |
Minimum Head Width | 0.334 in |
Head Width | 0.359 in |
Maximum Head Height | 0.137 in |
Dimensional Standards | ASME B18.6.1 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Thread Type | Coarse |
Type | Wood Screw |
Threads per Inch | 13 |
Tip Type | Pointed |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 1 1/2 in, Head Width 0.359 in, Head Height 0.137 in, Drive Size #2, Threads per Inch 13, Pack Size Small, Maximum Head Width 0.359 in, Minimum Head Width 0.334 in, Maximum Head Height 0.137 in, Minimum Head Height 0.123 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Aluminum Body, 100 PK (U33190.025.0812)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted Steel Pan Head Phillips Drive, 30 PK (37931)
- TAMPER-PRUF SCREWS 3/8"-16 x 2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002640)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91010)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.013.0150)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.013.0100)
- ZORO SELECT Wood Screw, #8, 1-1/8 in, Zinc Plated Steel Round Head Phillips Drive, 5000 PK (0818DPRWD10)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Plain Steel Pan Head Square Drive, 8000 PK (0724DFQM17P)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0150)
- ZORO SELECT Wood Screw, #8, 3 in, Black Phosphate Steel Trim Head Square Drive, 91 PK (DQTI0-80300-091P)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02877)
- Zoro Select Self-Tapping Screws