Shop All Wood Screws
Zoro Select
Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK
Mfr # U25880.019.0150
Zoro # G2814351
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 0.050 in
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.1
Product Information
- Brand Zoro Select
- MFR # U25880.019.0150
- Zoro # G2814351
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | 0.050 in |
Head Dia. | 0.340 to 0.385 in |
Head Height | 0.162 in |
Maximum Head Width | 0.385 in |
Head Width | 0.385 in |
Minimum Head Width | 0.34 in |
Dimensional Standards | ASME B18.6.1 |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Thread Type | Coarse |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #10, Fastener Length 1 1/2 in, Head Width 0.385 in, Head Height 0.162 in, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 50 PK (M07160.120.0060)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.016.0075)
- ZORO SELECT Weld Stud, 3/8"-16, 1.359 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN8)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Aluminum Body, 100 PK (TAC0916.1-100)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0250)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0050)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0150)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (0828DQF)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0075)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0062)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, Black Steel Flat Head Phillips Drive, 25 PK (79347)
- Zoro Select Wood Screws