Shop All Wood Screws
Zoro Select
Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK
Mfr # U51880.019.0150
Zoro # G1965866
original price:
$13.59
10% off
new price: $12.19
/pk 100, $0.12/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 0.050 in
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Product Information
- Brand Zoro Select
- MFR # U51880.019.0150
- Zoro # G1965866
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | 0.050 in |
Head Height | 0.162 in |
Head Dia. | 0.340 to 0.385 in |
Maximum Head Width | 0.385 in |
Head Width | 0.385 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Width | 0.34 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Thread Type | Coarse |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Material Grade/Class | 18-8 |
Tip Type | Pointed |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Slotted, Screw Size #10, Fastener Length 1 1/2 in, Head Width 0.385 in, Head Height 0.162 in, Pack Size Small, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (1508CSFL)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AK)
- ZORO SELECT #12-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.021.0075)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55050.030.0010)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0175)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.011.0075)
- ZORO SELECT Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.012.0075)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0100)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 2200 PK (0840DQFD)
- ZORO SELECT Wood Screw, #6, 1/2 in, Nickel Steel Flat Head Phillips Drive, 10000 PK (06C08DPFDNCC)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0300)
- Zoro Select Self-Tapping Screws