Shop All Sander Grinder Wire Brushes
Zoro Select
Wire Wheel Brush, Twisted, Stainless Steel
Mfr # 66252839039
Zoro # G6609799
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Stringer Bead Twist Knot Wire
- Brush Dia. 4 in
- Mounting Type Arbor Hole
- Arbor Hole Size 5/8"-11
- Abrasive Shank Size No Shank
Product Information
- Brand Zoro Select
- MFR # 66252839039
- Zoro # G6609799
- Country of Origin China
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 4 in |
Arbor Hole Size | 5/8"-11 |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 7/8 in |
Face Width | 3/16 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Stringer Bead Twist Knot Wire |
Mounting Type | Arbor Hole |
Abrasive Material | Stainless Steel |
Item | Wire Wheel Brush |
Max. RPM | 20,000 RPM |
Abrasive Shank Type | No Shank |
For Use With | Horizontal Straight Shaft Portable Grinders |
Series | Gemini |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #7 Blaze Nozzle - 7/16" (10SN7UN)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41592)
- ZORO SELECT Carbide Bur, Taper Radius, 5/8, 1/4 Shank (310-001179)
- PFERD 4-1/2" Felt Flap Disc - 7/8" Arbor Hole - Soft Grade (48802)
- ZORO SELECT Wire Wheel Brush, Crimped, Stainless Steel (66252839048)
- ZORO SELECT Wire Wheel Brush, Twisted, Carbon Steel (66252839036)
- ZORO SELECT End Brush, Twisted, 1-1/8" dia., 22000 rpm (66252839027)
- ZORO SELECT End Brush, Crimped, 1/2" dia., 25000 rpm (66252839041)
- ZORO SELECT Cup Brush, Knotted, 2-3/4" dia., Arbor Hole (66252839109)
- ZORO SELECT Cup Brush, Knotted, 4" dia., Arbor Hole (66252839090)
- WEILER Weiler 804-21097 Sts-1-2 .0061-2In Dia H (804-21097)
- Zoro Select Sander Grinder Wire Brushes