Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, Shank Mount, 3/4"
Mfr # 66252838973
Zoro # G2475772
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 25,000
- Arbor Hole Size 1/4" Shank
- Material Stainless Steel
- Brush Dia. 3"
Product Information
- Brand Zoro Select
- MFR # 66252838973
- Zoro # G2475772
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Brush Dia. | 3" |
Face Width | 7/16 in |
Bristle Trim Length | 3/4 in |
Shank Size | 1/4" |
Trim Length | 3/4" |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.014" |
Shank Length | 1/4 in |
Bristle Length | 3/4 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Shank |
Max. RPM | 25,000 |
Material | Stainless Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Stainless Steel |
Fill Material | Stainless Steel |
Item | Wire Wheel Brush |
Bristle Type | Crimped Wire |
For Use With | Die Grinders, Horizontal Shaft Portable Grinders, Pencil Grinders, Straight Shaft Portable Grinders |
Series | Gemini |
Operating Speed - Maximum | 25,000 RPM |
Compatible Tool Type | Die Grinder, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 7/16 in, Bristle Diameter 0.014 in, Bristle Length 3/4 in, Compatible Tool Type Die Grinder, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Mini Twisted Brush, Nylon, 3/16" dia. (05190)
- VSM Abrasive Belt, 36 Grt, Zirc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, Zirconia (84672)
- KREG 48 AccuCut Saw Track (KMA2700)
- WEILER 9 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58324)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" L Trim (66252838972)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443299)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442961)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442927)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442957)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839106)
- PFERD 3/4" PSF Crimped End Brush - .014 SS Wire, 1/4" Shank (764435)
- Zoro Select Wire Wheel Brushes