Shop All Flap Wheels
Zoro Select
Wire Wheel Brush, Knotted, Carbon Steel
Mfr # 66252839031
Zoro # G6537531
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 3-1/4"
- Width 0.014"
- Abrasive Material Carbon Steel
- Max RPM 25,000 rpm
Product Information
- Brand Zoro Select
- MFR # 66252839031
- Zoro # G6537531
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3-1/4" |
Width | 0.014" |
Arbor Hole Size | No Arbor |
Face Width | 3/8 in |
Brush Dia. | 3 1/4 in |
Wire Dia. | 0.014 in |
Abrasive Shank Size | 1/4 in |
Bristle Trim Length | 5/8 in |
Shank Length | 1/4 in |
Bristle Diameter | 0.014 in |
Bristle Length | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Standard Twist Knot Wire Wheel Brushes |
Abrasive Material | Carbon Steel |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Gemini |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Max. RPM | 25,000 RPM |
Bristle Type | Standard Twist Knot Wire |
For Use With | Die and Pencil Grinders |
Abrasive Shank Type | 1/4" |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 25,000 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 1/4 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.014 in, Bristle Length 5/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 25,000 RPM, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/4" Power Tube Brush .006" Steel Wire Fill 2-1/2" Brush Length (21110V)
- ALLSOURCE Economy Bottle Blaster, 80-125 PSI (4001244)
- AJAX TOOL WORKS RETAINER QUICK CHANGE (AJA3300-9)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide 180 Grit Mounted Flap Wheel (FW-07180)
- ZORO SELECT Wire Wheel Brush, Twisted, Carbon Steel (66252839111)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839029)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137380)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137374)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137410)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137114)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 150 Grit (45964)
- Zoro Select Flap Wheels