Shop All Flap Wheels
Zoro Select
Wire Wheel Brush, Crimped, Carbon Steel
Mfr # 66252839025
Zoro # G6564341
original price:
$16.12
20% off
new price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8"
- Width 0.014"
- Abrasive Material Carbon Steel
- Max RPM 4,500 rpm
- Mounting Type Arbor Hole
Product Information
- Brand Zoro Select
- MFR # 66252839025
- Zoro # G6564341
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 0.014" |
Arbor Hole Size | 2" |
Face Width | 1 in |
Wire Dia. | 0.014 in |
Brush Dia. | 8 in |
Bristle Trim Length | 1 3/8 in |
Abrasive Shank Size | No Shank |
Bristle Length | 1 3/8 in |
Bristle Diameter | 0.014 in |
Details
Item | Crimped Wire Wheel Brushes with Medium Faces |
Abrasive Material | Carbon Steel |
Max RPM | 4,500 rpm |
Mounting Type | Arbor Hole |
Series | Gemini |
For Use With | Bench and Pedestal Grinders |
Max. RPM | 4,500 RPM |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Shank Type | No Shank |
Operating Speed - Maximum | 4,500 RPM |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 1 in, Bristle Diameter 0.014 in, Bristle Length 1 3/8 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4-1/2"x.045"x7/8" (66252843208)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Fine, Ceramic, R981 SG, Red (78072718710)
- NORTON ABRASIVES Grinding Wheel, 5 in. Dia, AO, 60/80G, Brown (07660788210)
- CGW ABRASIVES Sanding Hand Pad, 6x9, Tan HD (36286)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834135140)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137410)
- ZORO SELECT Wire Wheel Brush, Twisted, Carbon Steel (66252839111)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839029)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839089)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137374)
- CONTINENTAL ABRASIVES 6" x 1/2" x 1" Unmounted 120 Grit Aluminum Oxide Flap Wheel (FW-612120)
- Zoro Select Flap Wheels