Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, Arbor Hole Mount
Mfr # 66252839130
Zoro # G2475510
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size 5/8"-11
- Face Width 1/2 in
- Arbor Hole 5/8"
Product Information
- Brand Zoro Select
- MFR # 66252839130
- Zoro # G2475510
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Face Width | 1/2 in |
Wire Dia. | 0.020" |
Brush Dia. | 4" |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 7/8 in |
Trim Length | 7/8" |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
Arbor Hole | 5/8" |
Bristle Type | Stringer Bead Twist Knot Wire |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Abrasive Material | Carbon Steel |
Fill Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Series | Gemini |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20953)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 In Shank, 80G (11209)
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 5/8" dia. (05085)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0781 in Thick, Aluminum Oxide (11T842)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443012)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442989)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443327)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838997)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443055)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839019)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839100)
- Zoro Select Wire Wheel Brushes