Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, Arbor Hole Mount
Mfr # 66252839107
Zoro # G2475562
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 12,000
- Arbor Hole Size 5/8"-11
- For Use With Right Angle Grinders, Vertical Shaft Portable Grinders
- Wire Dia. 0.020"
Product Information
- Brand Zoro Select
- MFR # 66252839107
- Zoro # G2475562
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Wire Dia. | 0.020" |
Bristle Trim Length | 1 1/4 in |
Abrasive Shank Size | No Shank |
Face Width | 5/8 in |
Trim Length | 1-1/4" |
Brush Dia. | 6" |
Bristle Diameter | 0.02 in |
Bristle Length | 1 1/4 in |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 12,000 |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Carbon Steel |
Arbor Hole | 5/8" |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 9,000 RPM |
Series | Gemini |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.02 in, Bristle Length 1 1/4 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 18" Diameter HOOK AND LOOP Sanding Disc, Aluminum Oxide, 80G, F-Weight, PK 10 (352086)
- 3M Sanding Sheet, 11x9 In, 220 G, AlO, PK250 (99401NA-CC)
- NORTON ABRASIVES Fiber Disc, 4.5 In D, 80 G, PK10 (66623395011)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252801865)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839011)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443327)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839106)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443309)
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443004)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443005)
- BRUSH RESEARCH MANUFACTURING BTS414, 4" Knotted Wire Wheel, .014 CS, 1/2-3/8" Arbor Hole, .812 Trim, .500" Face Width (BTS414)
- Zoro Select Wire Wheel Brushes