Shop All Wire Wheel Brushes
Zoro Select
Wire Wheel Brush, Arbor Hole Mount
Mfr # 66252839106
Zoro # G2475468
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size 5/8"-11
- Bristle Trim Length 1 in
- For Use With Horizontal Shaft Portable Grinders, Straight Shaft Portable Grinders
Product Information
- Brand Zoro Select
- MFR # 66252839106
- Zoro # G2475468
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Bristle Trim Length | 1 in |
Wire Dia. | 0.020" |
Trim Length | 1" |
Abrasive Shank Size | No Shank |
Brush Dia. | 4" |
Face Width | 1/2 in |
Bristle Diameter | 0.02 in |
Bristle Length | 1 in |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
For Use With | Horizontal Shaft Portable Grinders, Straight Shaft Portable Grinders |
Abrasive Material | Carbon Steel |
Fill Material | Carbon Steel |
Bristle Type | Stringer Bead Twist Knot Wire |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Arbor Hole | 5/8" |
Series | Gemini |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 1 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 80 Grit (71-10916HE)
- METABO Interleaved Flap Wheel, 4-1/8 In, 80Grit (623479000)
- CONTINENTAL ABRASIVES 14" x 1/8" x 1" Signature Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (A1-11401191)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (93030)
- ZORO SELECT Wire Wheel Brush, 0.012" dia. Wire (78072705324)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443298)
- ZORO SELECT Drill Wire Brush, 0.00866" dia. Wire (66254443022)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838998)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66252838603)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66252838670)
- FORNEY Wire Wheel, Crimped, 4 in x .008 in x 1/4 in Hex Shank (72740)
- Zoro Select Wire Wheel Brushes